missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Tungsten Carbide Grinding Bowls
Brand: Fritsch™ 50.4080.00
Specifications
Grinding Bowl | |
Tungsten carbide – TC: 93.8share%, Cobalt – Co: 6.0share%, Other: 0.2share% | |
Hard, abrasive samples | |
92.1HRA | |
Tungsten Carbide | |
80 mL |
80 mL | |
14.95 g/cm3 | |
Planetary Mono Mill Pulverisette 6 | |
Lid and seal ring | |
Hard, abrasive | |
2.4 kg |