missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend BOA™ Black/Gray/Red PU/PU 69083 Low Shoe - Width 12
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
116.00 €
Specifications
Color | Black, Gray, Red |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17253311
|
Uvex
6908338 |
38 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17263311
|
Uvex
6908339 |
39 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17273311
|
Uvex
6908340 |
40 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17283311
|
Uvex
6908341 |
41 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17293311
|
Uvex
6908342 |
42 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17203321
|
Uvex
6908343 |
43 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17213321
|
Uvex
6908344 |
44 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17223321
|
Uvex
6908345 |
45 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17233321
|
Uvex
6908346 |
46 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17243321
|
Uvex
6908347 |
47 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17253321
|
Uvex
6908348 |
48 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17263321
|
Uvex
6908349 |
49 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17273321
|
Uvex
6908350 |
50 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17283321
|
Uvex
6908351 |
51 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17293321
|
Uvex
6908352 |
52 |
116.00 €
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Perforated Shoe with BOA™ Fit System 6908.3 S1 P SRC
- Sporty, S1 P perforated safety shoe with wide fit
- Breathable perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toe cap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole with a moisture transport system
- Helps maintain foot temperature for optimum wearer comfort
- Soft padding on collar and tongue
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Article No. 6908.3
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifications
Black, Gray, Red | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S1 |