missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend BOA™ Black/Gray/Red PU/PU 69081 Low Shoe - Width 10
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
116.00 €
Specifications
Color | Black, Gray, Red |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17253281
|
Uvex
6908138 |
38 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17263281
|
Uvex
6908139 |
39 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17273281
|
Uvex
6908140 |
40 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17283281
|
Uvex
6908141 |
41 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17293281
|
Uvex
6908142 |
42 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17203291
|
Uvex
6908143 |
43 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17213291
|
Uvex
6908144 |
44 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17223291
|
Uvex
6908145 |
45 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17233291
|
Uvex
6908146 |
46 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17243291
|
Uvex
6908147 |
47 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17253291
|
Uvex
6908148 |
48 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17263291
|
Uvex
6908149 |
49 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17273291
|
Uvex
6908150 |
50 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17283291
|
Uvex
6908151 |
51 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17293291
|
Uvex
6908152 |
52 |
116.00 €
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Perforated Shoe with BOA™ Fit System 6908.1 S1 P SRC
- Sporty, S1 P perforated safety shoe with wide fit
- Breathable perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toe cap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole with a moisture transport system
- Helps maintain foot temperature for optimum wearer comfort
- Soft padding on collar and tongue
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Article No. 6908.1
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifications
Black, Gray, Red | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S1 |