missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Gray/Red PU/PU 69077 Low Shoe - Width 10
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
96.10 €
Specifications
Color | Black, Gray, Red |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17203241
|
Uvex
6907738 |
38 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17213241
|
Uvex
6907739 |
39 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17223241
|
Uvex
6907740 |
40 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17233241
|
Uvex
6907741 |
41 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17243241
|
Uvex
6907742 |
42 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17253241
|
Uvex
6907743 |
43 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17263241
|
Uvex
6907744 |
44 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17273241
|
Uvex
6907745 |
45 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17283241
|
Uvex
6907746 |
46 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17293241
|
Uvex
6907747 |
47 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17203251
|
Uvex
6907748 |
48 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17213251
|
Uvex
6907749 |
49 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17223251
|
Uvex
6907750 |
50 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17233251
|
Uvex
6907751 |
51 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17243251
|
Uvex
6907752 |
52 |
96.10 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Perforated Shoe 6907.7 S1 SRC
- Sporty, S1 perforated safety shoe with wide fit
- Breathable perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Double, individually adjustable counter-traction hook and loop straps
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toe cap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole with a moisture transport system
- Helps maintain foot temperature for optimum wearer comfort
- Soft padding on collar and tongue
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Article No. 6907.7
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Specifications
Black, Gray, Red | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S1 |