missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent Silicone Vacuum Tubing
With a temperature range of −60° to +200°C.
Brand: Deutsch Neumann™ 3111222
Additional Details : Weight : 34.60000kg
Description
- Can be heated to 260°C for short periods of time
- VMQ silicone rubber
- Durometer 60 Shore A
- Tested for biocompatibility according to ISO 10993-1
Specifications
12 mm | |
22 mm | |
5 mm | |
Vacuum applications | |
Transparent |
Silicone Rubber | |
15 m | |
Vacuum Tubing | |
-60°C | |
200°C, short periods to 260°C |