missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent PVC Tubing
With heat resistance up to 60°C.
Brand: Deutsch Neumann™ 3501824
Additional Details : Weight : 0.23000kg
Description
- Polyvinylchloride
- Available in lengths of either 25, 50 or 100m
Specifications
Laboratory Tubing | |
PVC | |
50 m | |
Transparent |
18 mm | |
24 mm | |
3 mm | |
60°C |