missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent PVC Tubing
With heat resistance up to 60°C.
0.15 € - 66.20 €
Specifications
Product Type | Laboratory Tubing |
---|---|
Material | PVC |
Color | Transparent |
MaxOperatingTempMetric | 60°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
10554942
|
Deutsch Neumann™
3500405 |
4 mm | 5 mm | 100 m |
0.15 €
1m |
In Stock
Log in to see stock. |
|||
10157000
|
Deutsch Neumann™
3500507 |
5 mm | 7 mm | 100 m |
0.35 €
1m |
In Stock
Log in to see stock. |
|||
10716265
|
Deutsch Neumann™
3500408 |
4 mm | 8 mm | 100 m |
66.20 €
100m |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
10064890
|
Deutsch Neumann™
3501824 |
18 mm | 24 mm | 50 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Polyvinylchloride
- Available in lengths of either 25, 50 or 100m
Specifications
Laboratory Tubing | |
PVC | |
Transparent | |
60°C |