missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent Polyethylene Tubing

Resistant to acids, bases, alcohols and salt solutions through a temperature of 80°C.

Brand:  Deutsch Neumann™ 3550405

Additional Details : Weight : 0.00790kg

 View more versions of this product

Product Code. 10015010

  • 0.45 € / 1m

Estimated Shipment: 26-07-2022
to see stock.
Add to basket

Description

Description

  • Free of smells and flavors
  • Chemically resistant and flexible
  • Provided in lengths of 5m

Specifications

Specifications

ISO 9001:2008
Polyethylene
5 m
Plastic Tubing
Transparent
4 mm
5 mm
0.5 mm
1 Each
80°C
Videos
SDS
Documents
Certificates
Promotions

Promotions