missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Partial Immersion Red Spirit Thermometers
A general purpose and stirring thermometer with amber graduations.
Brand: Fisherbrand™
Additional Details : Weight : 0.02700kg
Description
- Reinforced bulb for stirring
- 76mm immersion
- Non-roll fitting
- White backed, red spirit filled
Specifications
Red Spirit | |
Partial Immersion | |
Glass | |
Partial Immersion Thermometer | |
-10°C | |
0.5° |
General use | |
305 mm | |
Red Spirit | |
50°C | |
-10°C to +50°C | |
76 mm |