missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Total Immersion Solid Stem Thermometer
24.00 € - 25.00 €
Specifications
Bottle Fill | Red Liquid |
---|---|
For Use With (Application) | General use |
Immersion Type | Total Immersion |
Material | Glass |
Product Type | Total Immersion Thermometer |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
10612183
|
Amarell™
G11362 |
-10°C to +150°C |
24.00 €
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10041152
|
Amarell™
G11366 |
-10°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Red Liquid | |
Total Immersion | |
Total Immersion Thermometer | |
1°C |
General use | |
Glass | |
-10°C |