missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Total Immersion Precision Thermometer
106.00 € - 144.00 €
Specifications
For Use With (Application) | Government testing |
---|---|
Immersion Type | Total Immersion |
Product Type | Precision Thermometer |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
10462712
|
Amarell™
L26642 |
0°C to 100°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10389650
|
Amarell™
L36206 |
-100°C to +30°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Government testing | |
Total Immersion | |
Precision Thermometer |