missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Tintometer Thermostatic Cabinets, 12 L

Temperature Range: 8°C to 60°C

Brand:  GFL Gesellschaft Fuer Labortec™ 4010

Additional Details : Weight : 12.00000kg

Product Code. 10344181

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Microprocessor-controlled temperature regulation
  • Excellent temperature constancy: ±0.2°C temporal at 40°C
  • Optimum temperature distribution throughout the cabinet interior by fan circulation
  • Exact reproducibility of the set value by fast and exact temperature setting
  • Electronic monitoring of the temperature regulator triggers visual alarm in case of fault
  • The heating is switched off, the cause of the fault is reported in the LED display through error codes
  • Digital temperature readout and setting via LED display, in steps of 0.1°C
  • Thermostatic over-temperature cut-out to protect the heating element
  • Soft touch keys with characteristic symbols
  • Compact build, little space required for versatile applications directly on the workbench
  • Perforated tray and bottom tray are made of stainless steel
  • Lift-up acrylic glass cover
  • Housing made of electrolytically galvanized sheet steel, powder-coated
Specifications

Specifications

CE
8°C to 60°C
4010
310 x 230 x 170 mm
230 mm
310 mm
230V, 50/60Hz, 0.33 kW
50/60 Hz
12 L
LED
± 0.2 °C
280 mm
170 mm
10.1 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions