missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted, yellow

Patented segmented design allows plate to be cut into 24- and 48-well sections

Brand:  Thermo Scientific™ AB0900Y

68.08 EUR valid until 2024-03-30
Use promo code "21648" to get your promotional price.



Additional Details : Weight : 0.56000kg

Product Code. 10324083

  • 148.00 € / Pack of 25
Estimated Shipment: 12-04-2024
to see stock.
Add to basket

Description

Description

  • Virgin polypropylene
  • Raised rim, thin-wall design
  • Clear well bottom for sample visibility
  • Compatible with all major thermal cyclers
  • 300μL maximum well volume (when used with adhesive and heat seals)
  • Cut-away corner and alphanumeric grid
  • Available in a rigid version for robotic handling applications; rigid version cannot be cut
  • Patented segmented plate design allows plates to be cut into 24- and 48-well sections
  • Semi-skirt adds rigidity and allows for labeling or bar coding
  • Cut corner: H1

Certifications

Certified free from DNase, RNase, and human genomic DNA.

Specifications

Specifications

No Barcode
25 Plate
PCR Microplate
Semi
0.3 mL
25 μL
Certified RNase/DNase-free
Yellow
Real-Time PCR Systems or Thermal Cyclers
Polypropylene
96
Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions