missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Non-Sterile Syringe Filters

In edge-extruded version for sample volumes from 1 to 10mL. Fisherbrand™ Non-Sterile Syringe Filters have a housing made from polypropylene.

Brand:  Fisherbrand™

UNSPSC : 41000000

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10004503

  • 175.80 € / Pack of 100


Stock info currently unavailable
Add to basket

Specifications

Description

  • Dead volume of < 30µL
  • Filtration area of 176mm2
  • Max. housing pressure of 8 bar
  • Entrance: female Luer-Lock
  • Exit: male Luer-Slip
  • Printing: membrane material and pore size of membrane
  • Available in a range of membrane types
Description & Specifications

Specifications

Syringe
25mm
0.2μm
100Each
Syringe Filter
Polypropylene
CA
Documentation

Technical Documents