missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 1200 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors

These low retention pipette tips boast UltraFine™ points.

Brand:  Labcon™ 1068-960-006-9

Additional Details : Weight : 11.79340kg

 View more versions of this product

Product Code. 16651923

  • 53.00 € / Pack of 576
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Fits 1200 μL Rainin™ LTS Style Pipettors
  • Low mounting and ejection forces less than 3 kg
  • Ultra low fluid retention
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

1200 μL
Non-sterile
Purple
3.5 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs.
Single-use
No
Polypropylene Resin
Non-Filtered
Natural
Autoclavable
88.9 mm
ATP, RNase/DNase, and Endotoxin-free
UltraFine
RT
Rainin LTS
SuperSlik Low Retention
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions