missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Knick Elektronische™ Stainless Steel Polyoxymethylene Analog Conductivity Sensors
Laboratory conductivity sensor with 2 electrodes constructed of 1.4571 stainless steel with POM connector head.
Brand: Knick Elektronische™ SE 202
Additional Details : Weight : 0.24000kg
Description
- Laboratory conductivity sensor with 2 electrodes
- Electrode and body material constructed of 1.4571 stainless steel with POM connector head
- Body diameter: 12mm
- Body length: 120mm
- Immersion depth 30 to 120mm
- Operating range 0.01 to 199.9 μS/cm
- Pressure resistance: 2 bar
- Integrated temperature sensor: NTC 30 KOhm/25°C
- Operating temperature range: -5 to 100°C
Specifications
120 mm | |
1.4571 stainless steel with POM connector head | |
Integrated temperature sensor: NTC 30 KOhm/25°C |