missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Blue PU 65994 Low Shoe - Width 12
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
139.00 €
Specifications
Color | Blue |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17233121
|
Uvex
6599435 |
35 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17243121
|
Uvex
6599436 |
36 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17253121
|
Uvex
6599437 |
37 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17263121
|
Uvex
6599438 |
38 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17273121
|
Uvex
6599439 |
39 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17283121
|
Uvex
6599440 |
40 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17293121
|
Uvex
6599441 |
41 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17203131
|
Uvex
6599442 |
42 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17213131
|
Uvex
6599443 |
43 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17223131
|
Uvex
6599444 |
44 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17233131
|
Uvex
6599445 |
45 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17243131
|
Uvex
6599446 |
46 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17253131
|
Uvex
6599447 |
47 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17263131
|
Uvex
6599448 |
48 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17273131
|
Uvex
6599449 |
49 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17283131
|
Uvex
6599450 |
50 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17293131
|
Uvex
6599451 |
51 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17203141
|
Uvex
6599452 |
52 |
139.00 €
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6599.4 S1 P SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility of shoe
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6599.4
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Specifications
Blue | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S1 |