missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ BASIC Dispenser
Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ BASIC Dispenser comes with a finger guard and volume setting system.
207.00 € - 1240.00 €
Specifications
Description | Replacement Piston for OPTIFIX BASIC Dispenser |
---|---|
For Use With (Equipment) | OPTIFIX BASIC Dispenser |
Product Type | Spare parts for Dispensers |
Autoclavable | Autoclavable |
Disposable | Reusable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10117531
|
Poulten & Graf GmbH
101 00056 |
300 mL |
977.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10197571
|
Poulten & Graf GmbH
101 00038 |
10 mL |
207.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10249861
|
Poulten & Graf GmbH
101 00051 |
100 mL |
419.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10289761
|
Poulten & Graf GmbH
101 00053 |
200 mL |
784.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10416121
|
Poulten & Graf GmbH
101 00033 |
5 mL |
207.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10428611
|
Poulten & Graf GmbH
101 00058 |
500 mL |
1240.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10535352
|
Poulten & Graf GmbH
101 00044 |
30 mL |
285.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10678592
|
Poulten & Graf GmbH
101 00048 |
50 mL |
312.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10781883
|
Poulten & Graf GmbH
101 00027 |
2 mL |
207.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- Solid PTFE encased
- With finger guard and volume setting system
Specifications
Replacement Piston for OPTIFIX BASIC Dispenser | |
Spare parts for Dispensers | |
Reusable |
OPTIFIX BASIC Dispenser | |
Autoclavable | |
Non-sterile |