missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Snap Ring Cap

Snap ring caps provide a convenient solution for closing chromatography vials without the need of crimping or screwing.

Brand:  DWK Life Sciences 225781

Additional Details : Weight : 0.03300kg

 View more versions of this product

Product Code. 16646882

  • 19.07 € / Pack of 100

Estimated Shipment: 27-12-2021
Add to basket

Description

Description

In contrast to crimp top and screw cap vials, snap ring vials are chosen strictly for convenience. Snap caps may be adequate for applications that do not require heating of the sample above room temperature and where moderate sealing performance can be tolerated.

  • Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications

Specifications

Transparent
Polypropylene, Silicone, PTFE
Silicone/PTFE
45 ± 5 shore A
Autoclavable
5.84 mm
1.02 mm
12.09 mm
High Performance Liquid Chromatography (HPLC)
11 mm
Polyethylene
Open Top
100
ND11
Videos
SDS
Documents
Certificates
Promotions

Promotions