missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Now make it simple.

Brand:  Thermo Scientific™ ST100-200

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15418300

  • 188.00 € / Each


Estimated Shipment: 06-08-2021
Add to basket

Description

Description

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.
Download the Smart-Tracker mobile app: iPhone | Android

  • Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
  • Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
  • Share information via the Cloud anywhere in the world
  • Bluetooth wireless connection for use in many types of container and enclosures
  • Internal sensor: -20° to +60°C or -40° to +85°C
  • External PT100 sensor: -200° to +200°C
Specifications

Specifications

Lithium
Internal Sensor, External PT100 Sensor
Smart-Tracker wireless datalogging module with internal temperature probe
ST100-200
Not calibrated
Wireless Datalogging Module Internal Sensor
0.44 lb. (0.2kg)
Wireless Datalogging Module with Internal Probe
4000 Readings
iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android
-40° to +85°C
Module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount
Bluetooth Certification: FCC, CE
Not calibrated
0.24 x 0.63 x 1.02 in. (6 x 16 x 26mm) [Shipping]
Videos
SDS
Documents
Certificates


† Subject to network speed and availability