missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Silicon Nitride Grinding Bowls
Brand: Fritsch™ 50.2310.00
Specifications
Grinding Bowl | |
Al2 O3 Y2 O3: 12.5share%, Si3 N4: 86.5share%, Other: 1.00share% | |
Abrasive samples, metal-free grinding | |
91.1HRA | |
Silicon Nitride | |
250 mL |
250 mL | |
3.25 g/cm3 | |
Planetary Mono Mill Pulverisette 6 | |
Lid and seal ring | |
Abrasive | |
2.8 kg |