missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Shell Vial, with Polyethylene Plug

Shell vials are an economical choice for high performance liquid chromatography (HPLC) applications.

Brand:  DWK Life Sciences 225667

Additional Details : Weight : 0.21700kg

 View more versions of this product

Product Code. 16646852

  • 11.87 € / Pack of 100

Estimated Shipment: 15-12-2021
Add to basket

Description

Description

  • Economical choice for many HPLC applications
  • Used in combination with polyethylene (PE) push-in caps
  • Caps are packaged separately
Specifications

Specifications

Clear
Borosilicate Glass (5.1)
High Performance Liquid Chromatography (HPLC)
Polyethylene
40 mm
0.8 mm
8.1 mm
1 mL
8 mm
Autoclavable
100
No
Videos
SDS
Documents
Certificates
Promotions

Promotions