missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SFC-100 Series Upright Biological Microscope

Ideal way to introduce students to the world of microscopy. Fisher Scientific™ SFC-100 Series Upright Biological Microscope have high quality optics, made out of 100% optically coated glass, and ensure a crisp and clear image.

Brand:  Fisherbrand™

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 15234878

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Optics made out of 100% optically coated glass, ensure crisp and clear image
  • Choice of innovative cordless LED illumination, which produces no heat, or standard tungsten lighting system
  • Complete metal construction guarantees long-term use in classroom
  • Coarse and fine focusing system with tension adjustment
Specifications

Specifications

0.65 N.A. condenser with iris diaphragm and filter holder
Iris
Monocular
40X, 100X, 400X
DIN Achromatic
Blue filter and dust cover
Finite optical system, 160mm
6.1 lb.
220/240 V, EU plug
SFC-100 FLED Tungsten Monocular Microscope (EU plug)
WF10X/18 mm with Pointer, Lockable
Tungsten
SFC-100FLED with EU plug
Microscope
Triple revolving nosepiece with click stops
6.8 x 5.3 x 14.1 in. (17.5 x 13.5 x 36 cm)
2.8 kg
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions