missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Scout Pro tragbare Waage

Marke:  Ohaus™ 71160439

Weitere Details : Gewicht : 1.70000kg

Artikelnummer. 10162802

  • 319.26 € / 1 Stück


Geschätzter Ausliefertermin
von Anbieter 28-01-2019
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

Designed for use in laboratory, industrial or education applications, the OHAUS Scout™ Pro is the ideal portable balance for most needs and features easy-to-use two-button operation, a high-contrast LCD display, multiple weighing units, four application modes, and the option of either RS232 or USB connectivity.
  • LCD display plus optional auxiliary display
  • Operation via mains or battery (not included) with low battery indicator and programmable auto-off
  • Optional RS232 or USB interface with cable
  • ABS plastic construction with stainless steel pan
  • Design features include fixed integral weigh-below hook, stability indicator, over and underload indicators, shipping and calibration locks
  • Calibration weight supplied with 120g, 200g, 400g, 600g models
  • Superior shock resistance and overload protection
The Scout™ Pro portable balance has a modern, sturdy design and easy to use two button operation. For security and protection it features a configuration lock switch, a shipping lock to protect the load cell and an integrated security bracket. A calibration weight is also included with 200g, 400g and 600g models.
  • Range of robust easy to use balances with removable stainless steel weighing pan, sealed front panel and molded spill ring
  • Large easy to read LCD
  • Automatic shut off
  • External calibration weight supplied with 200g, 400g and 600g models
  • Configured lock and integrated security bracket
  • Dimensions (w x d x h),mm: 192 x 210 x 54
  • Mass, g: 800 (approx.)
  • Electrical supply: a. c. adapter (included) or 1 x 9V battery (not included) Applications include: parts counting, % weighing, display hold for weighing large packages and totalisation, and ideal for laboratory, industrial or educational use.
Spezifikation

Spezifikation

200 g
800 g
210 mm
54 mm
Netzteil
SPU202
3 sec.
g, oz, ozt, dwt, lb, Tara, Kalibrierung mit extern
Für die Verwendung in Labors, Industrie und im Bil
LCD
Tragbare Waage
RS232 oder USB
0.01g
60 Hz
± 0.01 g
Edelstahl
9V
192 mm
230V, 50/60Hz
Videos