missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Round Form Amber Glass Laboratory Bottles
Click to view available options
Capacity:
10000 mL
Description
- Round form
- Graduated
- Made of DURAN™ borosilicate glass 3.3
- Amber glass
- With screw thread for closure (caps not included )
Specifications
Capacity | 10000 mL |
Closure Size | GL 80 |
Closure Type | Screw Cap |
Diameter (Metric) | 227 mm |
Height (Metric) | 389 mm |
Product Type | Laboratory bottle |
Color | Clear |
Form | Round |
Material | Borosilicate Glass (3.3) |
Closure Included | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'