missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Rotilabo™ Polypropylene Small Parts Box
Brand: Carl Roth™ H355.1
Additional Details : Weight : 5.00000kg
Specifications
Red | |
Rectangle | |
Sturdy Hinge and Closure | |
1 Each | |
335 mm | |
55 mm |
Polypropylene | |
Storage | |
Assortment Box | |
335 x 225 x 55 mm | |
225 mm |