missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Rotilabo™ Polyethylene Cooling Packs
Made of environmental-friendly polyethelene. The Carl Roth Rotilabo™ Polyethylene Cooling Packs help to regulate temperatures.
Brand: Carl Roth™ E447.1
Additional Details : Weight : 0.88200kg
Description
- Made of environmental-friendly polyethelene
- Filled with coolant
- Dimensions: 169 x 75 x 19mm
- Weight 220g each
Specifications
169 x 75 x 19 mm | |
Polyethylene | |
5/Pk. |
220 g | |
Cooling Pack |