missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Rotilabo™ Polyethylene Cooling Packs

Made of environmental-friendly polyethelene. The Carl Roth Rotilabo™ Polyethylene Cooling Packs help to regulate temperatures.

14.43 €

Specifications

Dimensions (L x W x H) 169 x 75 x 19 mm
Weight (Metric) 220 g
Material Polyethylene
Type Cooling Pack
View More Specs

Products 1
Product Code Brand Dimensions (L x W x H) Weight (Metric) Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) Weight (Metric) Price Quantity & Availability  
10076772
View Documents Promotion Details
Carl Roth™
E447.1
169 x 75 x 19 mm 220 g
14.43 €
Pack of 5
View alternative products
Save Up to 
»
Estimated Shipment: 19-04-2024
to see stock.
Add to basket
 
Description

Description

  • Made of environmental-friendly polyethelene
  • Filled with coolant
  • Dimensions: 169 x 75 x 19mm
  • Weight 220g each
Specifications

Specifications

169 x 75 x 19 mm
220 g
Polyethylene
Cooling Pack
Videos
SDS
Documents

Documents

Product Certifications