missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Rotilabo™ HDPE Deep Freeze Box
27.60 € - 47.78 €
Specifications
Closure Material | LDPE |
---|---|
Closure Type | Slip Lid |
Color | Natural |
Material | HDPE |
Shape | Rectangle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10277752
|
Carl Roth™
A272.1 |
1500 mL |
40.65 €
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10402232
|
Carl Roth™
A273.1 |
2000 mL |
47.78 €
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10564093
|
Carl Roth™
1599.1 |
1000 mL |
27.60 €
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
LDPE | |
Natural | |
Rectangle | |
LDPE Notched Lid | |
-40°C to +95°C |
Slip Lid | |
HDPE | |
Foodstuff | |
Freezer Box | |
103 mm |