missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Egg-Shaped Magnetic Stirring Bars

Ideal for stirring in round-bottom flasks, due to a shape that mimics that of the flasks and assures complete mixing.

Brand:  Bohlender™ C358-12

Additional Details : Weight : 0.10000kg

Product Code. 10524212

  • 30.42 € / Each
Estimated Shipment: 18-04-2024
to see stock.
Add to basket

Description

Description

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-encapsulated Alnico 5 magnetic core
  • Egg shape
Specifications

Specifications

20 mm
White
−200° to +250°C
FDA
Egg
Alnico 5 magnetic core
PTFE
Round bottom flasks, of 1000 mL
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions