missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Cylindrical Power Magnetic Stirring Bar
36.15 € - 74.62 €
Specifications
Coating | PTFE |
---|---|
Material | PTFE |
Quantity | 1/Pk. |
Shape | Cylinder |
Type | Magnetic Stir Bar |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10545362
|
Bohlender™
C365-20 |
20 mm |
36.15 €
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
10237171
|
Bohlender™
C365-40 |
40 mm |
74.62 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Specifications
PTFE | |
1/Pk. | |
Magnetic Stir Bar |
PTFE | |
Cylinder | |
Used for agitating viscous liquids or for bridging larger distances between the magnetic stirring machine and the magnetic stirring bar |