missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bar

Use this magnetic stirring bar for stirring and mixing in liquid media, over a broad temperature range and with virtually any chemical agent. Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bars offer excellent centering and smooth running characteristics.

Brand:  Bohlender™ C350-28

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 10023291

Quantity Price
1 5.70 € / Each
10 4.77 € / Each
In stock, ready to ship: 5
Add to basket


Description

Description

  • Cylindrical magnetic stirring bars
  • PTFE-encapsulated magnetic core (Alnico 5)
  • Standard magnetic stirring bar
  • Use in open and closed systems and under pressure or vacuum
  • Temperature resistance: -200 to +250°C
  • Universal chemical resistance
Specifications

Specifications

FDA Certified
Alnico 5 magnetic core
7mm
PTFE (Polytetrafluoroethylene)
Cylindrical
Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics
PTFE
50mm
1/Pk.
Magnetic stirring bar
Videos
SDS
Documents