missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PVL 24 C Clear-view Thermostatic Bath/Circulator with CEE7/7 Plug

Thermostatic bath/circulator with latest microprocessor tech and functions for programming/info, installed cooling coil

Brand:  Lauda™ L001541


Additional Details : Weight : 39.00000kg

Product Code. 16813650

  • POA / Each
Estimated Shipment: 10-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Back-lit graphic LCD display with high resolution and different display modes
  • Additional green LED display for temperature
  • Input either via cursor keys, numeric soft keys or both
  • Additional Tmax key for over temperature
  • Command console can be detached and used as remote control
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump (pressure) with eight selectable levels
  • Optically decoupled RS 232/485 interface integrated as a standard
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Timer function for switching on the thermostat, entering the standby mode or running of programs
  • Measuring chamber with four layers of special insulating glass for low temperatures down to -60 °C
  • Pump connectors on side and in back, installed bypass
  • Bath vessel made of stainless steel (insulated, with handles and drain tap)
  • Technical Features:
    • Working temperature range: 30 to 100 °C
    • Working temperature range with external cooling: 20 to 100 °C
    • Operating temperature range: -60 to 100 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption: 16 A
    • Power consumption max: 3.7 kW
    • Pump pressure max: 0.8 bar
    • Pump flow rate pressure max: 25 L/min
    • Bath volume min/max: 19 / 24 L
    • Size of bath (W x D x H): 405 x 135 x 320 mm
    • Overall dimensions (W x D x H): 740 x 282 x 646 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • Four screw caps, four closing plugs, two nipples 13 mm for pump connectors, two nipples for cooling coil
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions