missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PV 15 Clear-view Thermostatic Bath/Circulator with CEE7/7 Plug

Thermostatic bath/circulator with latest microprocessor tech, installed cooling coil

Brand:  Lauda™ L001532


Additional Details : Weight : 26.00000kg

Product Code. 16873080

  • POA / Each
Estimated Shipment: 28-06-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Easily readable green LED display for temperature
  • User-friendly menu guidance with simplest 3-key operation
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump (pressure) with eight selectable levels
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Measuring chamber with big windows front and back
  • Pump connectors on side and in back, installed bypass
  • Bath vessel made of stainless steel (insulated, with handles and drain tap)
  • Technical Features:
    • Working temperature range: 30 to 230 °C
    • Working temperature range with external cooling: 20 to 230 °C
    • Operating temperature range: 0 to 230 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption: 16 A
    • Power consumption max: 3.7 kW
    • Bath volume min/max: 11 / 15 L
    • Overall dimensions (W x D x H): 506 x 282 x 590 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • Four screw caps, four closing plugs, two nipples 13 mm for pump connectors, two nipples for cooling coil
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions