missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Back-lit graphic LCD display with high resolution and different display modes
- Additional green LED display for temperature
- Input either via cursor keys, numeric soft keys or both
- Additional Tmax key for over temperature
- Command console can be detached and used as remote control
- EasyUse system for simple operation of whole unit
- SelfCheck Assistant for system diagnosis
- Fully electronic continuous controller with PID action for internal and external control
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- LAUDA Varioflex pump (pressure/suction) with eight selectable levels
- Optically decoupled RS 232/485 interface integrated as a standard
- Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
- Programmer with 150 temperature/time segments can be separated into five programs
- Timer function for switching on the thermostat, entering standby mode or running of programs
- Pump connectors on side and in back, installed bypass
- Telescopic rods for bath widths up to 550 mm
- Working temperature range: 30 to 300 °C
- Working temperature range with external cooling: 20 to 300 °C
- Operating temperature range: -30 to 300 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 3.6 kW
- Power consumption: 16 A
- Power consumption max: 3.7 kW
- Pump pressure max: 0.7 bar
- Pump flow rate pressure max: 25 L/min
- Overall dimensions (W x D x H): 320 x 185 x 576 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory:
- Four screw caps, four closing plugs, two nipples 13 mm for pump connectors
Specifications
230 V |