missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polystyrene Standard Pipets
Made of biologically inert polystyrene. Carl Roth Rotilabo™ Polystyrene Standard Pipets have easy-to-read graduations.
POA - 113.55 €
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Graduated | Yes |
Type | Standard Pipette |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
10479754
|
Carl Roth™
N242.1 |
Orange | 10 mL |
113.55 €
Pack of 200 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
10798664
|
Carl Roth™
N245.2 |
Red | 25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10258062
|
Carl Roth™
N239.1 |
Blue | 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made of biologically inert polystyrene
- Colour-coded cotton stopper
- Easy-to-read graduation
- Sterile and non-sterile pipets are available.
- Sterile pipets are RNase-/DNase-free, pyrogen-free, non toxic and are not hemolytic
Specifications
Polystyrene | |
Sterile | |
Yes | |
Standard Pipette |