missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polypropylene Safety Standards
Made from polypropylene. Carl Roth™ Polypropylene Safety Standards conform to TRBA 250 and DIN EN ISO 23907 certifications.
POA
Specifications
Material | Polypropylene |
---|---|
Product Type | Safety Standard |
Color | Yellow |
For Use With (Equipment) | For proper disposal of needles, with universal puller |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
10234072
|
Carl Roth™
E329.1 |
0.7 L | 77/98 mm | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10652044
|
Carl Roth™
E330.1 |
1.8 L | 112/143 mm | 158 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10721523
|
Carl Roth™
E331.1 |
2.1 L | 112/143 mm | 180 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Made of polypropylene
- Conforms to: TRBA 250, DIN EN ISO 23907
- Universal extractor for the disposal of needles, scalpels, disposable syringes, tubing
- The size of the slot can be gradually enlarged by breaking out the flaps (except for E329.1)
- All-round sealing rim and double lid
- Lid can always be reopened by closing the lid to the first locking position
- A secure final seal is obtained by pushing the lid through to the second locking position
- With UN inspection number
- Oval slot: 55 x 106 mm (except for E329.1, round diameter 50 mm)
- Maximum filling capacity: 85 percent
Specifications
Polypropylene | |
Safety Standard | |
Yellow | |
For proper disposal of needles, with universal puller |