missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polypropylene Probendosen with Snap-on Lid
193.50 € - 277.35 €
Specifications
Product Type | Sample Jar with Snap-on Lid |
---|---|
Material | Polypropylene |
Closure Type | Snap Cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10412865
|
Carl Roth™
EP29.1 |
300 mL |
277.35 €
Pack of 240 |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10452335
|
Carl Roth™
EP27.1 |
90 mL |
193.50 €
Pack of 350 |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Sample Jar with Snap-on Lid | |
Polypropylene | |
Snap Cap |