missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polyethylene Disk Cap
For use with 4mL polystyrene, polypropylene and polyethylene tubes.
36.05 € - 39.00 €
Specifications
Color | Clear |
---|---|
Material | PET |
Product Type | Disk cap |
For Use With (Equipment) | 4mL polystyrene, polypropylene and polyethylene tubes |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10194721
|
Greiner Bio-One
302311 |
11 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10166860
|
Greiner Bio-One
303311 |
12 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made from polyethylene terephthalate
- Color: Clear
Specifications
Clear | |
PET | |
Disk cap | |
4mL polystyrene, polypropylene and polyethylene tubes |