missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Palladium, 4.5% Rhodium, 0.5% on carbon paste, F101023-4.5/0.5

Brand:  Alfa Aesar™ H37169.22

Additional Details : Weight : 0.10000kg

Quantity 100g

 View more versions of this product

Product Code. 15417747

  • 814.00 € / 100g


Estimated Shipment: 06-07-2021
Add to basket

Description

Description

Specifications

Chemical Identifiers

Specifications

Palladium, 4.5% Rhodium
Solid
Gray
0.5% on carbon paste, F101023-4.5
Odorless
100g
Videos
SDS
Documents
Certificates