missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Natural Disposable Polystyrene Weighing Boats
Includes spout for easy pouring. Carl Roth™ Natural Disposable Polystyrene Weighing Boats are temperature stable up to +90 °C.
51.45 € - 59.93 €
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Boat |
Type | Weighing Bottle |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
10770265
|
Carl Roth™
A229.1 |
20 mL | 57 x 41 mm |
51.45 €
Pack of 250 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10220143
|
Carl Roth™
A230.1 |
140 mL | 133 x 89 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made of natural-coloured polystyrene
- For weighing solid and liquid substances
- Spout for easy pouring
- Flat bottom
- Temperature stable up to +90 °C
Specifications
Flat | |
Polystyrene | |
Weighing Bottle |
Single-use | |
Boat | |
For solid and liquid substances |