missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ MN 85/90 Glass Fiber Filters
Filter organic or inorganic solvents quickly with high particle retention. Macherey Nagel™ MN 85/90 Glass Fiber Filters provide safe filtration of aggressive liquids
18.00 € - 43.40 €
Specifications
Basis Weight | 90 g/m2 |
---|---|
Filtration Time | 22sec. |
Grade | MN 85/90 |
Quantity | 100 Pack |
Surface Type | Smooth |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10347951
|
Macherey-Nagel™
4050045 |
4.5 cm |
23.90 €
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10649361
|
Macherey-Nagel™
405009 |
9 cm |
43.40 €
Pack of 100 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
10062801
|
Macherey-Nagel™
4050025 |
2.5 cm |
18.00 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10381102
|
Macherey-Nagel™
4060037 |
3.7 cm |
39.40 €
Pack of 100 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
Glass fiber filters- Widely applicable in many fields of labratory use
- Exceptionally good resistance to most organic and inorganic solvents
- Allows a fast filtration with simultaneous high particle retention
- Good loading capacity
MN 85/90
- Most widely used general purpose glass fiber filter
- Very good mechanical stability
- Contains an organic binder
- Stable up to 200 °C
Specifications
90 g/m2 | |
MN 85/90 | |
Smooth | |
0.4 mm |
22sec. | |
100 Pack | |
200°C | |
Filter Paper |