missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Mini-100 Orbital-Genie

A compact slow Orbital Shaker, ideal for gentle shaking applications

Brand:  Scientific Industries SI-M102

890.74 EUR valid until 2021-12-31
Use promo code "16239" to get your promotional price.



Additional Details : Weight : 3.85000kg

 View more versions of this product

Product Code. 16647682

  • 976.95 € / Each

Estimated Shipment: 22-12-2021
Add to basket

Description

Description

  • Variable shaking speeds from 20 – 100 rpm
  • Create any mixing action from a smooth vortex to sloshing aeration or anything in between
  • Combination of weight and specially designed feet prevent walking even at highest speed
  • No Additional Holders or Accessories Necessary
  • Shaker is ready to use as supplied
  • Ideal for gentle shaking of odd shaped vessels and containers
  • Non-slip platform tray features edges that contain any spills
  • Optional stacking tray increases capacity (stacking tray sold separately)
Specifications

Specifications

230 V, European plug
19 mm
11.4 in.
290 mm
0.25 A
76.2 mm
0°C to 38°C
350 mm
Pulse Width Modulation
3.5 kg
European plug
5.4 kg
350 mm
350 mm
Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Compact slow variable speed Orbital Shaker with anti-slip mat
CE
Shaker is supplied with a durable thermoplastic platform with an anti-slip rubber mat
7.8 lb.
14 x 14 x 3 in.
14 x 14 in.
20 - 100 rpm
20 to 100 rpm
11.4 in.
290 mm
Speed
3 in.
50 Hz
14 in.
3 kg
7.8 lb.
Thermoplastic with anti-slip rubber mat
12 lb.
14 in.
14 in.
Mini-100 Orbital-Genie
Mini-100 Orbital-Genie
57.5 W
Power On/Off Switch and variable speed control knob
Thermoplastic
3.5 kg
14 x 14 x 3 in.
11.4 x 11.4 in.
230 V
Videos
SDS
Documents
Certificates
Promotions

Promotions