missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metrohm 876 Manual Titrator Plus Liquid Handling Device
Manual dosing device for the Titrino/Titrino plus titrators.
Brand: Metrohm 28760110
Additional Details : Weight : 20.00000kg
Includes: Stirring bars (16mm/25mm), support stand, clamping ring, 400mm support rod, electrode holder, manual dosing controller, USB MINI - USB A adapter, hex keys (2mm/5mm), wrench and exchange unit (20mL)
Description
- Manual titrator with result calculation for manual titrations and dosings
- With intelligent exchange unit (20mL), manual dosing controller and 801 magnetic stirrer including stand
- Dialogue languages: DE, EN, ES, FR
- Increments per cylinder volume: 10’000
- With printer connection (USB), remote interface, RS232 connection for balance, remote control via RS232 (method load-up, start, stop) and pulse mode
Dispensing Modes
Manual Dosing (DOS):Push-button dosing; Particularly suitable for carrying out manual titrations with a color indicator; From the added volume the results can be calculated automatically and the report printed out; Different calculation parameters can be defined beforehand
Extended Dosing (XDOS):Adding a fixed volume: enter volume and dosing rate; Time-controlled dosing: enter volume and time; Constant dosing rate: enter dosing rate and time
Manual titration
Tandem dosing
Specifications
Titrino/Titrino plus titrators | |
Stirring bars (16mm/25mm), support stand, clamping ring, 400mm support rod, electrode holder, manual dosing controller, USB MINI - USB A adapter, hex keys (2mm/5mm), wrench and exchange unit (20mL) | |
876 Manual Titrator Plus |