missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ StanSolv™ AK-22 381 Chemical Resistant Nitrile Gloves

Catalog Number 15202319
Click to view available options
Size:
7
8
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Green, nitrile gloves feature a cotton-knit lining for added comfort and thermal insulation.

  • Bond of nitrile to liner eliminates strikethrough caused by coating penetrating the liner
  • Embossed grip allows a secure hold
  • Features a flared gauntlet cuff with a pinked edge
  • Contoured finger design enhances fit
  • Single-seam lining has no seam in the work area, thus preventing user discomfort
  • Liner insulates hands from hot and cold ranging from 32° to 212°F (0° to 100°C) when exposure is intermittent
  • Length: 14 in. (35.6cm)

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Cat III CE 0334
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 9
Thickness (English) 33 mil
Thickness (Metric) 0.83 mm
EN388 Standard EN 388:3111A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Automotive, mechanical industry, surface treatment, part degreasing, automotive assembly, chemical industry, handling drums of chemical product, chemical product blending, manipulating valves
Glove Cuff Style Flared
Liner Material Cotton Knit
Lining Lined
Model 381419
Series StanSolv™ AK-22 318
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'