missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ StanSolv™ AK-22 381 Chemical Resistant Nitrile Gloves
Click to view available options
Size:
7
8
9
10
Description
- Bond of nitrile to liner eliminates strikethrough caused by coating penetrating the liner
- Embossed grip allows a secure hold
- Features a flared gauntlet cuff with a pinked edge
- Contoured finger design enhances fit
- Single-seam lining has no seam in the work area, thus preventing user discomfort
- Liner insulates hands from hot and cold ranging from 32° to 212°F (0° to 100°C) when exposure is intermittent
- Length: 14 in. (35.6cm)
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | Cat III CE 0334 |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 7 |
Thickness (English) | 33 mil |
Thickness (Metric) | 0.83 mm |
EN388 Standard | EN 388:3111A |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'