missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Magnetic Stirrer
Quiet-running magnetic stirrer with electronic speed control. Karl Hecht™ Magnetic Stirrer is constructed of durable and resistant stainless steel.
347.68 € - 1462.80 €
Specifications
Top Plate Material | Stainless Steel |
---|---|
Voltage | 230 V |
Wattage | 40 w |
Frequency | 50 Hz |
Product Code | Brand | Capacity | Speed | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Speed | Dimensions (L x W x H) | Price | Quantity & Availability | |||
10275912
|
Karl Hecht™
42070028 |
100 L | 100 to 1100 rpm | 300 x 300 x 100 mm |
1462.80 €
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10499021
|
Karl Hecht™
42070004 |
10 L | 80 to 1600 rpm | 160 x 160 x 100 mm |
347.68 €
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10539562
|
Karl Hecht™
42070020 |
50 mL | 100 to 1100 rpm | 210 x 245 x 100 mm |
1187.20 €
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
Description
- Magnetic stirrer without heating.
- Powerful, quiet-running split-terminal motor with electronic speed control.
- Modern design.
- Acid-resistant base.
- Top plate of stainless steel.
- Electric connecting cable of 1.5m.
- Three-wire safety plug.
Specifications
Stainless Steel | |
230 V | |
40 w | |
50 Hz |