missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Limited Volume Insert

Limited volume inserts are used in combination with standard 12 x 32 mm chromatography vials to facilitate the analysis of small sample volumes.

23.10 €

Specifications

Diameter (Metric) Outer 6 mm
Material Borosilicate Glass (5.1)
For Use With (Application) High Performance Liquid Chromatography (HPLC), Gas Chromatography (GC), Small Sample Volume Analysis
Autoclavable Autoclavable
Height (Metric) 31 mm
View More Specs

Products 1
Product Code Brand Volume (Metric) Price Quantity & Availability  
Product Code Brand Volume (Metric) Price Quantity & Availability  
16636902
View Documents Promotion Details
DWK Life Sciences
225800
0.1 mL
23.10 €
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 18-04-2024
to see stock.
Add to basket
 
Description

Description

The DWK Life Sciences line of chromatography vials offers two different LVI styles: flat bottom and conical.

  • Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications

Specifications

6 mm
High Performance Liquid Chromatography (HPLC), Gas Chromatography (GC), Small Sample Volume Analysis
31 mm
0.7 mm
Borosilicate Glass (5.1)
Autoclavable
100
Videos
SDS
Documents

Documents

Product Certifications