missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ LDPE Wide-Mouth Bottle
Click to view available options
Capacity (Metric):
2000 mL
Description
- Transparent
- With screw cap made of LDPE
- Flexible material with good resilience
- Wider mouth for simple filling, also ideal for powders and paste-like materials
Specifications
Closure Material | LDPE |
Closure Type | Screw Cap |
Diameter (Metric) | 120 mm |
Height (Metric) | 246 mm |
Capacity (Metric) | 2000 mL |
Color | Transparent |
Material | LDPE |
Thread Size (Metric) | GL 65 |
Closure Color | Transparent |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'