missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Lambda™ Plus 8-Channels Pipettor, Calibration 3x4 ALT

Engineered to provide the highest levels of accuracy, reproducibility, and comfort.

Brand:  Corning™ 4082-ALT

Additional Details : Weight : 0.33340kg

 View more versions of this product

Product Code. 17243514

  • 571.77 € / Each


Estimated Shipment: 07-03-2022
Add to basket

Description

Description

Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.

  • Pre-Calibrated Pipettor delivered with ISO 17025 Certificate
  • Test Procedure: 4 measurements at 3 volumes (nominal volume, 50% of nominal volume, 10% of nominal volume or minimal volume)
  • Factory calibrated to strict ISO 8655 standards-3-year warranty
  • Fully autoclavable and UV resistant
  • Designed for universal fit with all common brands of pipet tips
  • Adjustable tip ejector
  • Accuracy (%) ±12 to ±1.5
  • Precision (%) <6.0 to <0.7
Specifications

Specifications

Autoclavable
Multi-Channel Pipette
3 Years
20 to 200 μL
ISO17025
Yes
8
Videos
SDS
Documents
Certificates